Meter Pak, Bussed Corner Section, 1200A, 3Ph, 4W, Indoor CU Bus

Item #: 515024
Cat #: EZM3CORNER
UPC: 785901305828
Sign In or Register to view pricing and more.
Meter Pak, Bussed Inside Corner Section, 1200 Amp, 3-Phase, 4-Wire, Indoor Copper Bus

Overview

Meter Pak, Bussed Inside Corner Section, 1200 Amp, 3-Phase, 4-Wire, Indoor Copper Bus
Also known as: 785901305828, EZM3CORNER

Specifications

Phase: 3
Volts AC: 120/240
Amps: 1200
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Amps: 1200
IP/NEMA Rating: NEMA 3R
Volts AC: 120/240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)