Meter Pak, Bus Extension, 12", 1200A, 3PH, NEMA 3R

Item #: 517529
Cat #: EZM3EXT
UPC: 785901305798
Sign In or Register to view pricing and more.
Meter Pak, Bus Extension, 12 Inch, 1200 Amp, 3-Phase, NEMA 3R, Copper Bus

Overview

Meter Pak, Bus Extension, 12 Inch, 1200 Amp, 3-Phase, NEMA 3R, Copper Bus
Also known as: 785901305798, EZM3EXT

Specifications

Phase: 3
Size: 12 in
Volts AC: 120/240
Amps: 1200
Poles: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 120/240
Poles: 4
IP/NEMA Rating: NEMA 3R
Size: 12 in
Amps: 1200
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)