Meter Pak, Main Breaker Unit, 1200A, 208Y/120VAC, 3P, 65kAIC, UG

Item #: 1218814
Cat #: EZM31200GCBUMS
UPC: 785901089551
Sign In or Register to view pricing and more.
Meter Pak, Main Breaker Enclosure, 1200 Amp, Main, 1200 Amp Bus, 120/240 Volt AC, 208Y/120 Volt AC, 65 kAIC at Main Supply, 3-Phase, UG Service Only, Copper Bus Bar

Overview

Meter Pak, Main Breaker Enclosure, 1200 Amp, Main, 1200 Amp Bus, 120/240 Volt AC, 208Y/120 Volt AC, 65 kAIC at Main Supply, 3-Phase, UG Service Only, Copper Bus Bar
Square D™ EZ Meter-Pak™ meter centers is the industry choice for multi-family and commercial metering applications. Our EZ MeterPak main breaker and main fuseable switches are designed with Square D PowerPact™ molded case circuit breakers (MCCBs). Schneider Electric has developed a simple solution for our EZM Main Circuit Breakers that meets the NEC requirement with minimal confusion or need for additional knowledge or expertise. Simply select the right part number including the pre-installed ERMS application and you are “ready to go”.
Also known as: 785901089551, EZM31200GCBUMS

Specifications

Phase: 3
Mounting: Surface
Volts AC: 120/240, 120/208Y
Amps: 1200
Poles: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 120/240, 120/208Y
Poles: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 1200
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)