Crimp Lug, Landing Pad, 250 - 750MCM

Item #: 46713
Cat #: 1MPSC1
UPC: 786849054168
Sign In or Register to view pricing and more.
Crimp Lug Landing Pad. (3) Landing pads only. For use with 1MP Type Meter Packs with 400 or 600 Amp Main Bus. ***This kit comes with three pads for two lines and neutral. Each pad will accept one or two crimp lugs. Cannot be used on 1MP2122R, RL, RC and RLB EUSERC underground termination*** Stud spacing standard 1-3/4" Accepts Crimp Lugs for 250 - 750 kcmil wire

Overview

Crimp Lug Landing Pad. (3) Landing pads only. For use with 1MP Type Meter Packs with 400 or 600 Amp Main Bus. ***This kit comes with three pads for two lines and neutral. Each pad will accept one or two crimp lugs. Cannot be used on 1MP2122R, RL, RC and RLB EUSERC underground termination*** Stud spacing standard 1-3/4" Accepts Crimp Lugs for 250 - 750 kcmil wire
All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes (watthour meter is not included in rating). All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry.
Also known as: 786849054168, 1MPSC1

Specifications

Type: Crimp Lug
Allowable Gauge Range: 250 - 750
Type: Crimp Lug
Allowable Gauge Range: 250 - 750

Customer Reviews

No reviews for this product
(0)