Group Metering Main Lug Kits

55 Found
Eaton

Main Lug Kit, 1MP Meter Packs, 2 Hole Lug, 1/600MCM, or 2/250MCM

Item #: 46294
CAT #: 1MPLK1
UPC: 786849054120
Sign In or Register to view pricing and more.
Square D

Lug Kit, Mechanical, 4 per Package, 2AWG to 600MCM, AL/Cu

Item #: 41766
CAT #: CMELK4
UPC: 785901074236
Sign In or Register to view pricing and more.
Milbank

Lug, Connector Kit, 3 per Set, 6-350MCM

Item #: 44444
CAT #: K1539
UPC: 784572113336
Sign In or Register to view pricing and more.
Milbank

Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 350 MCM

Item #: 44465
CAT #: K1350
UPC: 784572113299
Sign In or Register to view pricing and more.
Square D

PNLBD NQ 400A FTL KIT

Item #: 369668
CAT #: NQFTL4H
UPC: 785901483861
Sign In or Register to view pricing and more.
Square D

MP Meter Pak, landing pads for lugs kit, three pad per kit

Item #: 113482
CAT #: MMSK2
UPC: 785901002574
Sign In or Register to view pricing and more.
Milbank

Lug, Connector Kit, Wire Range 4 AWG-600MCM, or (2) 1/0 AWG-250MCM, 3 per Set

Item #: 44422
CAT #: K1540
UPC: 784572113343
Sign In or Register to view pricing and more.
Milbank

600 KCMIL CONN KIT 30394

Item #: 464880
CAT #: K1540L
UPC: 784572303942
Sign In or Register to view pricing and more.
Eaton

Main Lug Kit, 1MP Meter Packs, 2 Hole Lug, 2/250 - 500MCM

Item #: 46736
CAT #: 1MPLK3
UPC: 786849054144
Sign In or Register to view pricing and more.
Siemens

TALON 1/2 STUD-5/16 ALLEN (3) NO.6-250MC

Item #: 159473
CAT #: H68752-1
UPC: 783643503786
Sign In or Register to view pricing and more.
Square D

PNLBD NQ 225A FTL KIT

Item #: 401446
CAT #: NQFTL2H
UPC: 785901508151
Sign In or Register to view pricing and more.
Milbank

Lug, Connector Kit, 600 MCM, 4 per Set, 3PH

Item #: 326391
CAT #: K4200
UPC: 784572161368
Sign In or Register to view pricing and more.
Milbank

CONN 2P #4-350KCM F/E 24045

Item #: 269193
CAT #: Z703918-AC
UPC: 784572240452
Sign In or Register to view pricing and more.
Siemens

Mechanical Lug, Aluminum 1 Conductor, 6 AWG - 350 MCM, 13/32" Hole

Item #: 168062
CAT #: H55890-1
UPC: 783643503380
Sign In or Register to view pricing and more.
Siemens

9/16 STUD-5/16 ALLEN

Item #: 170784
CAT #: H56426
UPC: 783643503465
Sign In or Register to view pricing and more.
Milbank

Meter, Lug Kit, 4AWG - 500MCM, 2 x 1/0AWG - 250MCM, TA500-S, Aluminum

Item #: 44484
CAT #: K3441
UPC: 784572113879
Sign In or Register to view pricing and more.
Eaton

Main Lug Kit, 1MP Meter Packs, 2 Hole Lug, 1/600MCM, or 2/250MCM

Main Lug Kit. (1) Lug with (2) Holes for (1) #6 - 600 kcmil or (2) 2/0 - 250 kcmil wire. For use with 1MP Type Meter Packs with 400 or 600 Amp Main Busq
Item #: 46294
CAT #: 1MPLK1
UPC: 786849054120
Sign In or Register to view pricing and more.
Square D

Lug Kit, Mechanical, 4 per Package, 2AWG to 600MCM, AL/Cu

Lug Kit, Mechanical, 4 per Package, 2 AWG to 600 MCM, AL/Cu
Item #: 41766
CAT #: CMELK4
UPC: 785901074236
Sign In or Register to view pricing and more.
Milbank

Lug, Connector Kit, 3 per Set, 6-350MCM

Lug, Connector Kit, Single, 6-350 MCM, 3 Per Set, 3/8 Inch Hole
Item #: 44444
CAT #: K1539
UPC: 784572113336
Sign In or Register to view pricing and more.
Milbank

Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 350 MCM

Mechanical Lug, 2-Conductor, 1-Hole Mount, Aluminum, 6 AWG - 350 MCM, 3 per Set
Item #: 44465
CAT #: K1350
UPC: 784572113299
Sign In or Register to view pricing and more.
Square D

PNLBD NQ 400A FTL KIT

SQD NQFTL4H PNLBD NQ 400A FTL KIT
Item #: 369668
CAT #: NQFTL4H
UPC: 785901483861
Sign In or Register to view pricing and more.
Square D

MP Meter Pak, landing pads for lugs kit, three pad per kit

MP Meter Pak, landing pads for lugs kit, three pad per kit
Item #: 113482
CAT #: MMSK2
UPC: 785901002574
Sign In or Register to view pricing and more.
Milbank

Lug, Connector Kit, Wire Range 4 AWG-600MCM, or (2) 1/0 AWG-250MCM, 3 per Set

Lug, Connector Kit, Wire Range, Single, 4 AWG -600 MCM, or (2) 1/0 AWG - 250 MCM, 3 Per Set, 3/8 Inch Hole
Item #: 44422
CAT #: K1540
UPC: 784572113343
Sign In or Register to view pricing and more.
Milbank

600 KCMIL CONN KIT 30394

Lug Kit Single 4-600kcmil or Two 1 Aught-250kcmil Mech Anti-Rotate .375 Stud Hole 3 Per Kit
Item #: 464880
CAT #: K1540L
UPC: 784572303942
Sign In or Register to view pricing and more.
Eaton

Main Lug Kit, 1MP Meter Packs, 2 Hole Lug, 2/250 - 500MCM

Main Lug Kit. (1) Lug with (2) Holes for (2) 250 - 500 kcmil wire. For use with 1MP Type Meter Packs with 400 or 600 Amp Main Bus.
Item #: 46736
CAT #: 1MPLK3
UPC: 786849054144
Sign In or Register to view pricing and more.
Siemens

TALON 1/2 STUD-5/16 ALLEN (3) NO.6-250MC

1/2 STUD-5/16 ALLEN (3) NO. 6-250MCM LUG AR ACCESORIES
Item #: 159473
CAT #: H68752-1
UPC: 783643503786
Sign In or Register to view pricing and more.
Square D

PNLBD NQ 225A FTL KIT

SQD NQFTL2H PNLBD NQ 225A FTL KIT
Item #: 401446
CAT #: NQFTL2H
UPC: 785901508151
Sign In or Register to view pricing and more.
Milbank

Lug, Connector Kit, 600 MCM, 4 per Set, 3PH

Lug, Connector Kit, Single, 600 MCM, 4 Per Set, 3-Phase, 1/2 Inch Stud
Item #: 326391
CAT #: K4200
UPC: 784572161368
Sign In or Register to view pricing and more.
Milbank

CONN 2P #4-350KCM F/E 24045

CONN 2P 4-350KCMIL F/E ANTITURN
Item #: 269193
CAT #: Z703918-AC
UPC: 784572240452
Sign In or Register to view pricing and more.
Siemens

Mechanical Lug, Aluminum 1 Conductor, 6 AWG - 350 MCM, 13/32" Hole

Mechanical Lug, 1 Conductor, Aluminum, 6 AWG - 350 MCM, 13/32" Bolt Hole, 5/16" Allen Screw Head
Item #: 168062
CAT #: H55890-1
UPC: 783643503380
Sign In or Register to view pricing and more.
Siemens

9/16 STUD-5/16 ALLEN

ITE H56426 9/16 STUD-5/16 ALLEN
Item #: 170784
CAT #: H56426
UPC: 783643503465
Sign In or Register to view pricing and more.
Milbank

Meter, Lug Kit, 4AWG - 500MCM, 2 x 1/0AWG - 250MCM, TA500-S, Aluminum

Meter, Lug Kit, 4 AWG - 500 MCM, 2 x 1/0 AWG - 250 MCM, TA500-S, Aluminum
Item #: 44484
CAT #: K3441
UPC: 784572113879
Sign In or Register to view pricing and more.
Page 1 of 4
55 Items found