This product may not be available in all locations.
Main Terminal Box, 800A, 120/240V, 1PH, Aluminum Bus, NEMA 3
Item #:
57080
Cat #:
1MTB800R
UPC:
786849053055
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Main Terminal Box, 800 Amp, 120/240V AC, 1-Phase, 3-Wire, Aluminum Bus, Bottom or Top Feed (with use of Myer Hub), NEMA 3 - Rainproof Enclosure. AIC rated to installed Main Tenant Breaker. Includes: Phase & Neutral Lugs.
Overview
Main Terminal Box, 800 Amp, 120/240V AC, 1-Phase, 3-Wire, Aluminum Bus, Bottom or Top Feed (with use of Myer Hub), NEMA 3 - Rainproof Enclosure. AIC rated to installed Main Tenant Breaker. Includes: Phase & Neutral Lugs.
Group metering is a service entrance product line that consists of a main device and multiple meter sockets in one enclosure or several connected enclosures. Group metering allows the customer to install a multiple tenant-metering device in one location while providing a space and installation cost savings
Also known as: 786849053055, 1MTB800R, Main disconnect
Specifications
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 800 |
Type: | OH/UG |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 120/240 |
Type: | OH/UG |
Phase: | 1 |
Amps: | 800 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)