This product may not be available in all locations.
Modular Metering, 400A, Main Lug Enclosure, 100kA, 208Y/120/240VAC
Item #:
680272
Cat #:
TMP3U4R
UPC:
783164194234
Sign In or Register to view pricing and more.
Documents & Guides
Modular Metering, Main Pull Box, 400 Amp, 3-Phase 4 Wire/1-Phase 3 Wire, 208Y/120/240 Volt AC 100kAIC, 2 Stud Sets per Phase and Neutral
Overview
Modular Metering, Main Pull Box, 400 Amp, 3-Phase 4 Wire/1-Phase 3 Wire, 208Y/120/240 Volt AC 100kAIC, 2 Stud Sets per Phase and Neutral
Also known as: 783164194234, TMP3U4R
Specifications
Phase: | 3 |
Amps: | 400 |
Mounting: | Surface |
Volts AC: | 120/240, 120/208Y |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Mounting: | Surface |
IP/NEMA Rating: | NEMA 3R |
Amps: | 400 |
Volts AC: | 120/240, 120/208Y |
Customer Reviews
No reviews for this product
(0)