Meter Pak, Main Breaker, Center, 1PH, 1200A, 120/240VAC, UG Only

Item #: 561848
Cat #: EZM11200GCBE
UPC: 785901939412
Sign In or Register to view pricing and more.
Meter Pak, Main Breaker, Center, 1-Phase, 3-Wire, 1200 Amp, 120/240 Volt AC, UG Only, Copper Bus, 65 kAIC

Overview

Meter Pak, Main Breaker, Center, 1-Phase, 3-Wire, 1200 Amp, 120/240 Volt AC, UG Only, Copper Bus, 65 kAIC
Square D™ EZMeter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. Our EZM Busway tap devices have been designed with space savings in mind so that they not only meet challenging job requirements, but the compact footprint also makes them easier to handle and install.
Also known as: 785901939412, EZM11200GCBE

Specifications

Poles: 2
Phase: 1
Volts AC: 120/240
Amps: 1200
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Volts AC: 120/240
Standards: California Proposition 65
Phase: 1
Amps: 1200
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)