Meter Pak, Main Breaker, Center, 1PH, 1600A, 120/240VAC, UG Only

Item #: 827323
Cat #: EZM11600GCBU
UPC: 785901653554
Sign In or Register to view pricing and more.
Meter Pak, Main Breaker, Center, 1-Phase, 3-Wire, 1600 Amp, 120/240 Volt AC, UG Only, 65 kAIC, Copper/Aluminum Bus

Overview

Meter Pak, Main Breaker, Center, 1-Phase, 3-Wire, 1600 Amp, 120/240 Volt AC, UG Only, 65 kAIC, Copper/Aluminum Bus
Square D™ EZMeter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. Our EZM Busway tap devices have been designed with space savings in mind so that they not only meet challenging job requirements, but the compact footprint also makes them easier to handle and install.
Also known as: 785901653554, EZM11600GCBU

Specifications

Type: Meter Pak
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 1600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 65 kA
Type: Meter Pak
Phase: 1
Amps: 1600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65
Interrupt Rating AC: 65 kA

Customer Reviews

No reviews for this product
(0)