Meter Pak, Main Breaker, Center, 1PH, 1800A, 120/240VAC, UG Only *** Discontinued ***

Item #: 1030529
Cat #: EZM1800GCBU
UPC: 785901821861
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Main Breaker, Center, 1-Phase, 3-Wire, 1800 Amp, 120/240 Volt AC, UG Only, 65 kAIC, Copper/Aluminum Bus *** Discontinued ***

Overview

Meter Pak, Main Breaker, Center, 1-Phase, 3-Wire, 1800 Amp, 120/240 Volt AC, UG Only, 65 kAIC, Copper/Aluminum Bus *** Discontinued ***
Also known as: 785901821861, EZM1800GCBU

Specifications

Poles: 2
Mounting: Surface
Phase: 1
Volts AC: 120/240
Amps: 1800
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Phase: 1
Amps: 1800
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)