Meter Pak, Main Lug, Terminal Box, for Underground Service, 800A, 3P

Item #: 527327
Cat #: EZM3800TBU
UPC: 785901189411
Sign In or Register to view pricing and more.
Meter Pak, Main Lug, Terminal Box, for Underground Service, 800 Amp, 3-Pole, 208Y/120, 120/240 Delta, Volt AC, Aluminum Bus Bar, NEMA 3R

Overview

Meter Pak, Main Lug, Terminal Box, for Underground Service, 800 Amp, 3-Pole, 208Y/120, 120/240 Delta, Volt AC, Aluminum Bus Bar, NEMA 3R
Also known as: 785901189411, EZM3800TBU

Specifications

Phase: 3
Mounting: Surface
Volts AC: 120/240, 120/208Y
Amps: 800
Poles: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Volts AC: 120/240, 120/208Y
Poles: 4
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 800
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)