Meter Pack, 200A, 2 Socket, 400A Bus, 1PH, Ringless, 120/240VAC

Item #: 46667
Cat #: 1MP2204RRL
UPC: 786849052522
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pack, Ringless Style Meter Socket Covers, 1-Phase, 2 Meter Sockets, 200 Amp Socket Rating, 400 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Circuit Breaker

Overview

Meter Pack, Ringless Style Meter Socket Covers, 1-Phase, 2 Meter Sockets, 200 Amp Socket Rating, 400 Amp Bus Rating, Aluminum Bus, Requires Bolt-on Type Main Tenant Circuit Breaker
Eaton's self-contained Meter Packs allow for simple and quick indoor or outdoor installation and meter assembly. Their multi-tenant metering results in significant cost savings since users don’t need to purchase additional equipment to complete individual tasks. The lockable, raintight main tenant breaker cover secures against unauthorized operation, and its high impact plastic resists wear, rust, and corrosion. Eaton’s Meter Pack is utility approved by major power companies, UL listed, suitable as service equipment, and in compliance with the service and electrical requirements of EUSERC and CECHA.
Also known as: 786849052522, 1MP2204RRL

Specifications

Amps: 200, 400
Mounting: Surface
Phase: 1
Sockets: 2
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 200, 400
Phase: 1
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Sockets: 2
Jaws: 4

Customer Reviews

3 Overall
(1)
3/5
B.D. BOYD - Weirton on 08/26/2013
QUALITY but..... NOT UL Listed for Overhead
If it's not UL Approved and Listed for Overhead Entrance, then you cannot punch it out and use a Myers hub. Not unless you have an inspector who needs more education