Meter Pak, Main Lugs, 2 x 125A, 240VAC, Ringed Socket, No Bypass, 4 Jaw, 200A Bus

Item #: 41400
Cat #: MP22125
UPC: 785901001782
Sign In or Register to view pricing and more.
Meter Pak, Main Lugs, 2 x 125 Amp, 240 Volt AC, Ringed Socket, No Bypass, 4 Jaw, 200 Amp Bus, 1-Phase, OH/UG Feed

Overview

Meter Pak, Main Lugs, 2 x 125 Amp, 240 Volt AC, Ringed Socket, No Bypass, 4 Jaw, 200 Amp Bus, 1-Phase, OH/UG Feed
MP Meter Pak meter centers offer a wide range of multimetering applications. MP meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. Four meter socket configurations are available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MP meter center has two ringed meter sockets with no bypass and a 4 jaw socket. This main lugs unit can be feed from an overhead or underground service. The aluminum main bus ampacity is 200 A. The maximum tenant main lugs amperage is 125 A with a 240 VAC 3 wire single phase maximum. This unit has a NEMA 3R surface mounting enclosure that is 37.50 inches tall, 12.28 inches wide and 7.28 inches deep. This MPH meter center with accept 4 AWG to 250 kcmil copper or aluminum wire. This MP meter center unit is UL Listed.
Also known as: 785901001782, MP22125

Specifications

Amps: 200, 125
Mounting: Surface
Phase: 1
Sockets: 2
Jaws: 4
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200, 125
Phase: 1
Jaws: 4
Standards: California Proposition 65
Mounting: Surface
Sockets: 2
Volts AC: 240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)