This product may not be available in all locations.
2
more
Meter Pak, Main Lugs, 4 x 125A, 240VAC, Ringed Socket, No Bypass, 4 Jaw, 400A Bus
Item #:
41356
Cat #:
MP44125
UPC:
785901001805
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Main Lugs, 4 x125 Amp, 240 Volt AC, Ringed Socket, No Bypass, 4 Jaw, 400 Amp Bus, 1-Phase, OH/UG Feed
Overview
Meter Pak, Main Lugs, 4 x125 Amp, 240 Volt AC, Ringed Socket, No Bypass, 4 Jaw, 400 Amp Bus, 1-Phase, OH/UG Feed
MP Meter Pak meter centers offer a wide range of multimetering applications. MP meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. Four meter socket configurations are available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MP meter center has four ringed meter sockets with no bypass and a 4 jaw socket. This main lugs unit can be feed from an overhead or underground service. The aluminum main bus ampacity is 400 A. The maximum tenant main lugs amperage is 125 A with a 240 VAC 3 wire single phase maximum. This unit has a NEMA 3R surface mounting enclosure that is 48.12 inches tall, 24.34 inches wide and 7.28 inches deep. This MPH meter center with accept one 1/0 AWG to 600 kcmil or two 1/0 AWG to 250 kcmil copper or aluminum wire. This MP meter center unit is UL Listed.
Also known as: 785901001805, MP44125
Specifications
Sockets: | 4 |
Amps: | 125, 400 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 4 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Sockets: | 4 |
Mounting: | Surface |
Jaws: | 4 |
Standards: | California Proposition 65 |
Amps: | 125, 400 |
Phase: | 1 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)