Meter Pak, 6 Socket, 125A, 4 Jaw, 600A Bus, Ringed, 240VAC

Item #: 41420
Cat #: MP66125
UPC: 785901001867
Sign In or Register to view pricing and more.
Meter Pak, 6 Socket, 125 Amp, 4 Jaw, 600 Amp Bus, Ringed, 240 Volt AC, No Bypass, NEMA 3R, 1-Phase

Overview

Meter Pak, 6 Socket, 125 Amp, 4 Jaw, 600 Amp Bus, Ringed, 240 Volt AC, No Bypass, NEMA 3R, 1-Phase
Also known as: 785901001867, MP66125

Specifications

Poles: 2
Amps: 600, 125
Mounting: Surface
Phase: 1
Jaws: 4
Sockets: 6
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Poles: 2
Mounting: Surface
Jaws: 4
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 600, 125
Phase: 1
Sockets: 6
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)