Meter Pak, 6 Socket, 125A, 5 Jaw, 600A Bus, Ringless, 240VAC

Item #: 396553
Cat #: MPH66125
UPC: 785901208143
Sign In or Register to view pricing and more.
Meter Pak, 6 Socket, 125 Amp, 5 Jaw, 600 Amp Bus, Ringed, 240 Volt AC, Horn Bypass, NEMA 3R, 1-Phase

Overview

Meter Pak, 6 Socket, 125 Amp, 5 Jaw, 600 Amp Bus, Ringed, 240 Volt AC, Horn Bypass, NEMA 3R, 1-Phase
Also known as: 785901208143, MPH66125

Specifications

Poles: 2
Amps: 600, 125
Phase: 1
Sockets: 6
Volts AC: 240
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Number of Knockouts: 5
Poles: 2
Phase: 1
Volts AC: 240
IP/NEMA Rating: NEMA 3R
Amps: 600, 125
Sockets: 6
Standards: California Proposition 65
Number of Knockouts: 5

Customer Reviews

No reviews for this product
(0)