This product may not be available in all locations.
2
more
MP Meter-Pak, 6 sockets, horn bypass, 5 jaws, 800A bus, 200A max breaker rating, ringless
Item #:
399978
Cat #:
MPH86200
UPC:
785901410546
Sign In or Register to view pricing and more.
Documents & Guides
Meter center, MP Meter-Pak, 6 sockets, horn bypass, 5 jaws, 800A bus, 200A max breaker rating, ringless
Overview
Meter center, MP Meter-Pak, 6 sockets, horn bypass, 5 jaws, 800A bus, 200A max breaker rating, ringless
MPH Meter Pak meter centers offer a wide range of multimetering applications. MPH meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. Four meter socket configurations available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MPH meter center has a ringless socket with a horn bypass and a 5th jaw. The aluminum main bus ampacity is 800 A. This MPH meter pak meter center has 6 meter sockets. The maximum tenant main lugs amperage is 200 A with a 240 VAC single phase maximum. This MPH meter center with accept 1/0 AWG to 600 kcmil copper or aluminum wire. Meter center is UL listed.
Also known as: 785901410546, MPH86200
Specifications
Amps: | 200, 800 |
Poles: | 2 |
Mounting: | Surface |
Phase: | 1 |
Jaws: | 5 |
Sockets: | 6 |
Volts AC: | 240 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200, 800 |
Mounting: | Surface |
Jaws: | 5 |
Volts AC: | 240 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 2 |
Phase: | 1 |
Sockets: | 6 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)