This product may not be available in all locations.
2
more
Meter Pak, Main Lugs, 3 x 125A, 240VAC, Ringless Socket, No Bypass, 5 Jaw, 300A Bus
Item #:
248322
Cat #:
MPR33125
UPC:
785901208068
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Main Lugs, 3 x 125 Amp, 240 Volt AC, Ringless Socket, No Bypass, 5 Jaw, 300 Amp Bus, 1-Phase, OH/UG Feed
Overview
Meter Pak, Main Lugs, 3 x 125 Amp, 240 Volt AC, Ringless Socket, No Bypass, 5 Jaw, 300 Amp Bus, 1-Phase, OH/UG Feed
MP Meter Pak meter centers offer a wide range of multimetering applications. MP meter centers have UL Listed indoor rainproof NEMA Type 3R construction which meets EUSERC standards. The 9 inch meter center spacing allows for more sockets per device. This creates lighter and more compact branch enclosures. Four meter socket configurations available with options such as ring or ringless, 4 and 5 jaw, horn or lever, and jaw release. This MPR meter center has three ringless sockets with a no bypass and a 5th jaw. This main lugs unit can be feed from an overhead or underground service. The aluminum main bus ampacity is 300 A. The maximum tenant main lugs amperage is 125 A with a 240 VAC 3 wire single phase maximum. This unit has a NEMA 3R surface mounting enclosure that is 48.12 inches tall, 24.34 inches wide and 7.28 inches deep. This MPR meter center with accept one 1/0 AWG to 600 kcmil or two 1/0 AWG to 250 kcmil copper or aluminum wire. This MPR meter center unit is UL Listed.
Also known as: 785901208068, MPR33125
Specifications
Mounting: | Surface |
Standards: | California Proposition 65 |
Mounting: | Surface |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)