Meter Stack Module, Commercial, 3PH In/3PH Out, 3 Sockets, 1200A, 7 Jaw, MB

Item #: 151426
Cat #: 37MM320R12
UPC: 786849052904
Sign In or Register to view pricing and more.
Documents & Guides
Meter Stack Module, Commercial, 3-Phase In/3-Phase Out, 3 Meter Socket, Ringless, 7 Jaws With Lever Bypass And Jaw Release, 1200 Amp Bus Rating, 225 Amp Socket Rating, Provision For 2-pole Main Tenant Breaker, 120/240 Volt, 208/120 Volt, Network Metering, Indoor/Outdoor Construction

Overview

Meter Stack Module, Commercial, 3-Phase In/3-Phase Out, 3 Meter Socket, Ringless, 7 Jaws With Lever Bypass And Jaw Release, 1200 Amp Bus Rating, 225 Amp Socket Rating, Provision For 2-pole Main Tenant Breaker, 120/240 Volt, 208/120 Volt, Network Metering, Indoor/Outdoor Construction
Eaton’s Commercial Meter Stacks are primarily used in light commercial applications such as strip malls, office complexes, and industrial parks. Like the residential stacks (1MM and 3MM) these devices can be ordered with any main device (MTB, MCB, MFS, or BPS) for a main disconnect or electrical protection.
Also known as: 786849052904, 37MM320R12

Specifications

Phase: 3
Volts AC: 120/208, 120/240
Sockets: 3
Type: Meter Stack
Mounting: Surface
Jaws: 7
Amps: 225
IP/NEMA Rating: NEMA 3R
Phase: 3
Sockets: 3
Mounting: Surface
Amps: 225
Volts AC: 120/208, 120/240
Type: Meter Stack
Jaws: 7
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)