Meter Base, 4 Gang, Uni-Pak, 400A, Bus, 125A Tenant, 1PH, Type QP

Item #: 388305
Cat #: WP4411
UPC: 040892875232
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 4 Gang, 4 Jaw, Uni-Pak, 400 Amp, Bus, 125 Amp Tenant, Circuit, 65 kAIC, 1-Phase, Type QP, NEMA 3R

Overview

Meter Base, 4 Gang, 4 Jaw, Uni-Pak, 400 Amp, Bus, 125 Amp Tenant, Circuit, 65 kAIC, 1-Phase, Type QP, NEMA 3R
Also known as: 040892875232, WP4411

Specifications

Amps: 125, 400
Mounting: Surface
Jaws: 4
IP/NEMA Rating: NEMA 3R
Amps: 125, 400
Jaws: 4
Mounting: Surface
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)