This product may not be available in all locations.
2
more
Branch unit, EZ Meter-Pak, 225A, 3 sockets, 120/240VAC, no bypass, ringless, 800A Al busbar
Item #:
271876
Cat #:
EZMR113225
UPC:
785901299691
Sign In or Register to view pricing and more.
Documents & Guides
Branch unit, EZ Meter-Pak, 225A, 3 sockets, 120/240VAC, no bypass, ringless, 800A Al busbar
Overview
Branch unit, EZ Meter-Pak, 225A, 3 sockets, 120/240VAC, no bypass, ringless, 800A Al busbar
EZ Meter Pak devices are the industry choice for providing a better solution for multi unit construction needs. EZM branch units are supplied with meter sockets and provisions for mounting tenant circuit breakers. These circuit breakers are to feed downstream type QO or HOM load centers or type NQOD panelboards. This EZMR meter center is for a single phase, 3 wire, 120/240 VAC system and has 2P branch circuit breakers. This EZM meter center has 3 ringless sockets without bypass and a 5th jaw. The aluminum main bus ampacity is 800 A. The maximum tenant circuit breaker amperage is 225 A with a 240 VAC single phase maximum. This unit has a NEMA 3R surface mounting enclosure that is 43.41 inches tall, 17.38 inches wide and 8.09 inches deep. This EZMR meter center unit is UL listed.
Also known as: 785901299691, EZMR113225
Specifications
Poles: | 3 |
Sockets: | 3 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Amps: | 800, 225 |
Jaws: | 5 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Poles: | 3 |
Mounting: | Surface |
Volts AC: | 120/240 |
Jaws: | 5 |
IP/NEMA Rating: | NEMA 3R |
Sockets: | 3 |
Phase: | 1 |
Amps: | 800, 225 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)