This product may not be available in all locations.
2
more
Meter Pak, Branch Unit, 5 - 125A Socket, 800A, 120/240VAC, 1PH
Item #:
213544
Cat #:
EZMR115125
UPC:
785901402190
Sign In or Register to view pricing and more.
Documents & Guides
Meter Pak, Branch Unit, 5 - 125 Amp, 5 Jaw, Sockets, without Bypass, 800 Amp, CU/AL Bus, 120/240 Volt AC, 1-Phase
Overview
Meter Pak, Branch Unit, 5 - 125 Amp, 5 Jaw, Sockets, without Bypass, 800 Amp, CU/AL Bus, 120/240 Volt AC, 1-Phase
Square D™ EZMeter-Pak™ devices are the industry choice, providing better solutions to meet more multi-unit construction needs than any other line in the industry. Our EZM Busway tap devices have been designed with space savings in mind so that they not only meet challenging job requirements, but the compact footprint also makes them easier to handle and install.
Also known as: 785901402190, EZMR115125
Specifications
Sockets: | 5 |
Amps: | 125, 800 |
Type: | Meter Pack, Residential |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 5 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Sockets: | 5 |
Type: | Meter Pack, Residential |
Phase: | 1 |
Jaws: | 5 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 125, 800 |
Mounting: | Surface |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Customer Reviews
No reviews for this product
(0)