Meter Pak, Branch Unit, 2 - 225A Socket, 1200A, 208Y/120VAC, 3PH

Item #: 95773
Cat #: EZMR332225
UPC: 785901573975
Sign In or Register to view pricing and more.
Meter Pak, Branch Unit, 2 - 225 Amp, 7 Jaw, Sockets, without Bypass, 1200 Amp, CU/AL Bus, 208Y/120, 240D/120 Volt AC, 3-Phase

Overview

Meter Pak, Branch Unit, 2 - 225 Amp, 7 Jaw, Sockets, without Bypass, 1200 Amp, CU/AL Bus, 208Y/120, 240D/120 Volt AC, 3-Phase
Also known as: 785901573975, EZMR332225

Specifications

Phase: 3
Volts AC: 208Y, 120, 120/240 Delta
Mounting: Surface
Jaws: 7
Sockets: 2
Amps: 1200, 225
Poles: 4
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Phase: 3
Mounting: Surface
Sockets: 2
Poles: 4
IP/NEMA Rating: NEMA 3R
Volts AC: 208Y, 120, 120/240 Delta
Jaws: 7
Amps: 1200, 225
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)