Wall Mounting Rail, Metering, 4' Length, Bolted to Wall

Item #: 46691
Cat #: 1MMWB
UPC: 786849054243
Sign In or Register to view pricing and more.
Documents & Guides
Wall Mounting Rail, 4 Foot Length, For use with 1MP, 1MM, 3MM, 35MM & 37MM Modular Metering Stacks, Bolted to Wall

Overview

Wall Mounting Rail, 4 Foot Length, For use with 1MP, 1MM, 3MM, 35MM & 37MM Modular Metering Stacks, Bolted to Wall
Eaton's Residential Meter Stacks provide users with safe, easy installation and maintenance. The meter stack enclosure is made of galvanized steel, which prevents rust and provides long-term durability. This is perfect for residential metering in apartment complexes, duplexes, triplexes, and the like because the modular element allows for as many sockets as needed to fit the particular application. Additionally, the meter socket base is installed without any fasteners to reduce the chance for hot spots. And these meter stacks have separate covers that provide easy access to tenant breaker wireway sections, which means you can work without disturbing meters or meter covers.
Also known as: 786849054243, 1MMWB

Specifications

Type: Mounting Rail
Mounting: Wall
Type: Mounting Rail
Mounting: Wall

Customer Reviews

No reviews for this product
(0)