Group Metering Pull Boxes

11 Found
ABB

Modular Metering, 16" x 16", 4 Cross Bus Rated, 1200A

Item #: 601420
CAT #: TMPE12
UPC: 783164194432
Sign In or Register to view pricing and more.
Square D

SQD EZM1CORNER METERING EZM BUS

Item #: 687815
CAT #: EZM1CORNER
UPC: 785901305811
Sign In or Register to view pricing and more.
Eaton

MAIN SERVICE MOD 800A 1PH UG PULL BOX

Item #: 1288919
CAT #: 1UGPB800R
UPC: 782116008025
Sign In or Register to view pricing and more.
Eaton

Main Service Module, Underground Pull Box

Item #: 794509
CAT #: 3UGPB1200R
UPC: 782116008056
Sign In or Register to view pricing and more.
Eaton

Main Service Module, Underground Pull Box

Item #: 610148
CAT #: 3UGPB800R
UPC: 782116008049
Sign In or Register to view pricing and more.
ABB

Modular Metering, 12" x 12", 4 Cross Bus Rated, 1200A

Item #: 601432
CAT #: TMPE12A
UPC: 783164159547
Sign In or Register to view pricing and more.
Eaton

Main Service Module, Underground Pull Box

Item #: 1591226
CAT #: 1UGPB1200R
UPC: 786849053154
Sign In or Register to view pricing and more.
Eaton

Main Service Module, Underground Pull Box

Item #: 557066
CAT #: 1UGPB400R
UPC: 782116008018
Sign In or Register to view pricing and more.
Eaton

Meter Main, Service Module, Underground Pull Box, 400A, NEMA 3R

Item #: 418399
CAT #: 3UGPB400R
UPC: 782116008032
Sign In or Register to view pricing and more.
Square D

SQD EZM1EXT METERING EZM BUS

Item #: 1019032
CAT #: EZM1EXT
UPC: 785901305804
Sign In or Register to view pricing and more.
Square D

EZ Meter Pak, bus elbow section, 1200 A bus, 120/240 VAC single phase

Item #: 687817
CAT #: EZM1ELBOW
UPC: 785901295327
Sign In or Register to view pricing and more.
ABB

Modular Metering, 16" x 16", 4 Cross Bus Rated, 1200A

Modular Metering, 16 Inch x 16 Inch, 4 Cross Bus Rated, 1200 Amp
Item #: 601420
CAT #: TMPE12
UPC: 783164194432
Sign In or Register to view pricing and more.
Square D

SQD EZM1CORNER METERING EZM BUS

SQD EZM1CORNER METERING EZM BUS CORNER SECTION 1 PHASE
Item #: 687815
CAT #: EZM1CORNER
UPC: 785901305811
Sign In or Register to view pricing and more.
Eaton

MAIN SERVICE MOD 800A 1PH UG PULL BOX

Eaton utility pull box, 1200A, Aluminum, NEMA 3R, Underground, Four-wire, Three-phase, (4) #2-600 kcmil, 120/208V
Item #: 1288919
CAT #: 1UGPB800R
UPC: 782116008025
Sign In or Register to view pricing and more.
Eaton

Main Service Module, Underground Pull Box

Main Service Module, Underground Pull Box, 1200 Amp, 3-phase, 120/208 Vac, Includes Lug Landing Pads On Line Side And Neutral, Bottom Feed, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure
Item #: 794509
CAT #: 3UGPB1200R
UPC: 782116008056
Sign In or Register to view pricing and more.
Eaton

Main Service Module, Underground Pull Box

Main Service Module, Underground Pull Box, 800 Amp, 3-phase, 120/208 Vac, Includes Lug Landing Pads On Line Side And Neutral, Bottom Feed, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure
Item #: 610148
CAT #: 3UGPB800R
UPC: 782116008049
Sign In or Register to view pricing and more.
ABB

Modular Metering, 12" x 12", 4 Cross Bus Rated, 1200A

Modular Metering, 12 Inch x 12 Inch, 4 Cross Bus Rated, 1200 Amp
Item #: 601432
CAT #: TMPE12A
UPC: 783164159547
Sign In or Register to view pricing and more.
Eaton

Main Service Module, Underground Pull Box

Main Service Module, Underground Pull Box, 1200 Amp, 1-phase, 120/240 Vac, Includes Lug Landing Pads On Line Side And Neutral, Bottom Feed, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure
Item #: 1591226
CAT #: 1UGPB1200R
UPC: 786849053154
Sign In or Register to view pricing and more.
Eaton

Main Service Module, Underground Pull Box

Main Service Module, Underground Pull Box, 400 Amp, 1-phase, 120/240 Vac, Includes Lug Landing Pads On Line Side And Neutral, Bottom Feed, Aluminum Bus Material, NEMA 3 - Rainproof Enclosure
Item #: 557066
CAT #: 1UGPB400R
UPC: 782116008018
Sign In or Register to view pricing and more.
Eaton

Meter Main, Service Module, Underground Pull Box, 400A, NEMA 3R

Meter Main, Service Module, Underground Pull Box, 400 Amp, 3-Phase, 120/208 Volt AC, Lug Landing Pads On Line Side and Neutral, Bottom Feed, Aluminum Bus Material, NEMA 3R
Item #: 418399
CAT #: 3UGPB400R
UPC: 782116008032
Sign In or Register to view pricing and more.
Square D

SQD EZM1EXT METERING EZM BUS

SQD EZM1EXT METERING EZM BUS EXTENSION 1 PHASE
Item #: 1019032
CAT #: EZM1EXT
UPC: 785901305804
Sign In or Register to view pricing and more.
Square D

EZ Meter Pak, bus elbow section, 1200 A bus, 120/240 VAC single phase

EZ Meter Pak, bus elbow section, 1200 A bus, 120/240 VAC single phase
Item #: 687817
CAT #: EZM1ELBOW
UPC: 785901295327
Sign In or Register to view pricing and more.
Page 1 of 1
11 Items found