Group Metering & Accessories
974 Found
Arlington
Meter Mounting Block, 10" Tall, 7" Wide
Item #: 12141
CAT #: MM10
UPC: 018997422781
Sign In or Register to view pricing and more.
Arlington
Meter Mounting Block, 17.625" Tall, 15.875" Wide
Item #: 12116
CAT #: MM18
UPC: 018997422804
Sign In or Register to view pricing and more.
Arlington
Meter Mounting Base, 23" Tall, 17.625 " Wide
Item #: 12093
CAT #: MM23
UPC: 018997422828
Sign In or Register to view pricing and more.
Milbank
Bypass Link, Temporary, Sold In Pairs
Item #: 44341
CAT #: K8180
UPC: 784572239296
Sign In or Register to view pricing and more.
Square D
All in one accessory, Homeline, combination service entrance, tunnel kit, for semi flush mount, PoN, 30 spaces
Item #: 903439
CAT #: SCTKP30
UPC: 785901307082
Sign In or Register to view pricing and more.
Square D
Socket, Harmony, for RPM3 power relays, 16A screw clamp terminals, mixed contact
Item #: 276295
CAT #: RPZF3
UPC: 785901635659
Sign In or Register to view pricing and more.
Square D
All in one accessory, Homeline, combination service entrance, tunnel kit, for semi flush mount, PoN, 20 spaces
Item #: 888487
CAT #: SCTKP20
UPC: 785901125662
Sign In or Register to view pricing and more.
Square D
Meter Pak, 4 Socket, 125A, 5 Jaw, 400A Bus, Ringless, 240VAC
Item #: 396547
CAT #: MPH44125
UPC: 785901208129
Sign In or Register to view pricing and more.
Eaton
Lug Blocks, Sub-Feed, 125A, 2-Pole, BR
Item #: 83393
CAT #: BRSF125
UPC: 786676001762
Sign In or Register to view pricing and more.
Square D
Branch Unit, EZ Meter-Pak, 125A, 3 Sockets, 120/240VAC, No Bypass, Ringless, 800A Busbar
Item #: 201444
CAT #: EZMR113125
UPC: 785901402176
Sign In or Register to view pricing and more.
Square D
TeSys Deca, thermal overload relay, 80 to 104 A, class 10A
Item #: 29495
CAT #: LRD4365
UPC: 785901234456
Sign In or Register to view pricing and more.
Eaton
Main Lug Kit, 1MP Meter Packs, 2 Hole Lug, 1/600MCM, or 2/250MCM
Item #: 46294
CAT #: 1MPLK1
UPC: 786849054120
Sign In or Register to view pricing and more.
Eaton
Meter Pack, 125A, 2 Socket, 1PH, Ring Style, 120/240VAC
Item #: 386930
CAT #: 1MP2122R
UPC: 786849052379
Sign In or Register to view pricing and more.
Square D
Lug Kit, Mechanical, 4 per Package, 2AWG to 600MCM, AL/Cu
Item #: 41766
CAT #: CMELK4
UPC: 785901074236
Sign In or Register to view pricing and more.
Square D
EZ Meter-Pak, 225A, 4 sockets, 120/240 VAC, lever bypass, ringless, 1200A Al/Cu busbar
Item #: 44863
CAT #: EZML114225
UPC: 785901343318
Sign In or Register to view pricing and more.
Square D
All in One, QO, 200A, Tunnel Kit for overhead service
Item #: 523801
CAT #: SCTK30
UPC: 785901390756
Sign In or Register to view pricing and more.
Arlington
Meter Mounting Block, 10" Tall, 7" Wide
Mounting Base, Meter, Non Metallic, 10 Inch Tall, 7 Inch Wide
Item #: 12141
CAT #: MM10
UPC: 018997422781
Category:
Group Metering Mounting Kits
Sign In or Register to view pricing and more.
Arlington
Meter Mounting Block, 17.625" Tall, 15.875" Wide
Mounting Base, Meter, Non Metallic, 17.625 Inch Tall, 15.875 Inch Wide
Item #: 12116
CAT #: MM18
UPC: 018997422804
Category:
Group Metering Mounting Kits
Sign In or Register to view pricing and more.
Arlington
Meter Mounting Base, 23" Tall, 17.625 " Wide
Mounting Base, Meter, Non Metallic, 23 Inch Tall, 17.625 Inch Wide
Item #: 12093
CAT #: MM23
UPC: 018997422828
Category:
Group Metering Mounting Kits
Sign In or Register to view pricing and more.
Milbank
Bypass Link, Temporary, Sold In Pairs
Bypass Link, Temporary, Sold In Pairs
Item #: 44341
CAT #: K8180
UPC: 784572239296
Category:
Group Metering Bypass Kits
Made in USA
Sign In or Register to view pricing and more.
Square D
All in one accessory, Homeline, combination service entrance, tunnel kit, for semi flush mount, PoN, 30 spaces
All in one accessory, Homeline, combination service entrance, tunnel kit, for semi flush mount, PoN, 30 spaces
Item #: 903439
CAT #: SCTKP30
UPC: 785901307082
Category:
Group Metering Pull Boxes
Sign In or Register to view pricing and more.
Square D
Socket, Harmony, for RPM3 power relays, 16A screw clamp terminals, mixed contact
Socket, Harmony, for RPM3 power relays, 16A screw clamp terminals, mixed contact
Item #: 276295
CAT #: RPZF3
UPC: 785901635659
Category:
Group Metering Main Terminal Boxes
Sign In or Register to view pricing and more.
Square D
All in one accessory, Homeline, combination service entrance, tunnel kit, for semi flush mount, PoN, 20 spaces
All in one accessory, Homeline, combination service entrance, tunnel kit, for semi flush mount, PoN, 20 spaces
Item #: 888487
CAT #: SCTKP20
UPC: 785901125662
Category:
Group Metering Pull Boxes
Sign In or Register to view pricing and more.
Square D
Meter Pak, 4 Socket, 125A, 5 Jaw, 400A Bus, Ringless, 240VAC
Meter Pak, 4 Socket, 125 Amp, 5 Jaw, 400 Amp Bus, Ringed, 240 Volt AC, Horn Bypass, NEMA 3R, 1-Phase
Item #: 396547
CAT #: MPH44125
UPC: 785901208129
Category:
Group Metering Meter Packs
Sign In or Register to view pricing and more.
Eaton
Lug Blocks, Sub-Feed, 125A, 2-Pole, BR
Sub-Feed Lug Block. 2-Pole, 125 Amp, Type BR, # 6 - 2/0 wire. For use with 1MP, 1MM, and 3MM Modular Metering Stacks.
Item #: 83393
CAT #: BRSF125
UPC: 786676001762
Category:
Group Metering Sub-Feed Lug Blocks
Sign In or Register to view pricing and more.
Square D
Branch Unit, EZ Meter-Pak, 125A, 3 Sockets, 120/240VAC, No Bypass, Ringless, 800A Busbar
Branch Unit, EZ Meter-Pak, 125 Amp, 3 Sockets, 120/240 Volt AC, No Bypass, Ringless, 800 Amp Aluminum Busbar
Item #: 201444
CAT #: EZMR113125
UPC: 785901402176
Category:
Residential Meter Stacks
Sign In or Register to view pricing and more.
Square D
TeSys Deca, thermal overload relay, 80 to 104 A, class 10A
TeSys Deca, thermal overload relay, 80 to 104 A, class 10A
Item #: 29495
CAT #: LRD4365
UPC: 785901234456
Category:
Group Metering Meter Packs
Sign In or Register to view pricing and more.
Eaton
Main Lug Kit, 1MP Meter Packs, 2 Hole Lug, 1/600MCM, or 2/250MCM
Main Lug Kit. (1) Lug with (2) Holes for (1) #6 - 600 kcmil or (2) 2/0 - 250 kcmil wire. For use with 1MP Type Meter Packs with 400 or 600 Amp Main Busq
Item #: 46294
CAT #: 1MPLK1
UPC: 786849054120
Category:
Group Metering Main Lug Kits
Made in USA
Sign In or Register to view pricing and more.
Eaton
Meter Pack, 125A, 2 Socket, 1PH, Ring Style, 120/240VAC
Meter Pack, Ring Style Meter Socket Covers, 1-Phase, 2 Meter Sockets, 120/240V AC, 125 AMP Socket Rating, 200 Amp Bus Rating, Aluminum Bus, Bottom Feed / Top Feed. ***Requires (2) Plug-on Type Main Tenant Circuit Breaker (Type BR, BRH or BRHH). Includes: Main Lugs (Replacement Lugs are not Available)***
Item #: 386930
CAT #: 1MP2122R
UPC: 786849052379
Category:
Group Metering Meter Packs
Made in USA
Sign In or Register to view pricing and more.
Square D
Lug Kit, Mechanical, 4 per Package, 2AWG to 600MCM, AL/Cu
Lug Kit, Mechanical, 4 per Package, 2 AWG to 600 MCM, AL/Cu
Item #: 41766
CAT #: CMELK4
UPC: 785901074236
Category:
Group Metering Main Lug Kits
Sign In or Register to view pricing and more.
Square D
EZ Meter-Pak, 225A, 4 sockets, 120/240 VAC, lever bypass, ringless, 1200A Al/Cu busbar
EZ Meter-Pak, Branch Unit, 225 Amp, 4 Sockets, 120/240 Volt AC, Lever Bypass, Ringless, 1200 Amp AL/CU Busbar
Item #: 44863
CAT #: EZML114225
UPC: 785901343318
Category:
Residential Meter Stacks
Sign In or Register to view pricing and more.
Square D
All in One, QO, 200A, Tunnel Kit for overhead service
All in One, QO, 200A, Tunnel Kit for overhead service
Item #: 523801
CAT #: SCTK30
UPC: 785901390756
Category:
Group Metering Mounting Kits
Sign In or Register to view pricing and more.