Meter Center, 200A, CH Type, 25 kAIC

Item #: 787594
Cat #: CMBE24B200TSR
UPC: 786685242309
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 25 kAIC, 4-Circuits, Main Breaker Included CSR2200N, 225A Buss Rating, CH Type Branch Breakers, OH Service, NEMA 3R - Rainproof Enclosure, Surface Mount

Overview

200 Amp Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 25 kAIC, 4-Circuits, Main Breaker Included CSR2200N, 225A Buss Rating, CH Type Branch Breakers, OH Service, NEMA 3R - Rainproof Enclosure, Surface Mount
Eaton residential meter breaker Catalog#:CMBE24B200TSR Eaton Retrofit Meter Breaker,200A, Aluminum Bus, Overhead, Surface mounting, Four-jaws,Single-phase,RingType,120/240V
Also known as: 786685242309, CMBE24B200TSR

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Circuits: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 25 kA
Amps: 200
Phase: 1
Jaws: 4
Sockets: 1
Interrupt Rating AC: 25 kA
Mounting: Surface
Volts AC: 120/240
Circuits: 4
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)