Meter Center, 200A, 30/42, UG, BR Type, 22 kAIC, Solar Ready

Item #: 821255
Cat #: MBE3042PV200BF
UPC: 786685690230
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 30/42 Distribution, 200A Main Breaker Included CSR2200N, 225A Buss Rating, BR Type Branch Breakers, Under Ground Service Only, NEMA 3R - Rainproof Enclosure, Flush Mount.

Overview

200 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 30/42 Distribution, 200A Main Breaker Included CSR2200N, 225A Buss Rating, BR Type Branch Breakers, Under Ground Service Only, NEMA 3R - Rainproof Enclosure, Flush Mount.
Eaton’s Solar Power Centers combine both utility power and solar photovoltaic (PV) power into one enclosure. Solar Power Centers can be applied as a component of a complete PV electrical system. Eaton offers the most complete line of Balance of System (BOS) products in the industry, along with a wide variety of configurations including loadcenters and meter breakers.
Also known as: 786685690230, MBE3042PV200BF

Specifications

Amps: 200
Mounting: Flush
Phase: 1
Volts AC: 120/240
Circuits: 42
Jaws: 4
Sockets: 1
Interrupt Rating AC: 22 kA
Amps: 200
Phase: 1
Circuits: 42
Sockets: 1
Mounting: Flush
Volts AC: 120/240
Jaws: 4
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)