200A, Meter Center, BR Type, 22 kAIC, Solar Ready

Item #: 821258
Cat #: MBE4040PV200BTF
UPC: 786685690254
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp Standard Meter Center, 1-Phase, 120/240V, 22 kAIC, 40/40 Distribution, BR Type Branch Breakers, NEMA 3R, Flush Mount.

Overview

200 Amp Standard Meter Center, 1-Phase, 120/240V, 22 kAIC, 40/40 Distribution, BR Type Branch Breakers, NEMA 3R, Flush Mount.
Also known as: 786685690254, MBE4040PV200BTF

Specifications

Amps: 200
Mounting: Flush
Phase: 1
Volts AC: 120/240
Circuits: 40
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Circuits: 40
Mounting: Flush
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)