Meter Center, 200A, 40/40, OH/UG, BR Type, 22 kAIC, Solar Ready

Item #: 628845
Cat #: MBE4040PV200BTS
UPC: 786685690261
Sign In or Register to view pricing and more.
Documents & Guides
200 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 40/40 Distribution, 200A Main Breaker Included CSR2200N, 225A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount.

Overview

200 Amp Solar Ready Meter Center, Ring Style, 4 Jaws, 1-Phase, 120/240V, 22 kAIC, 40/40 Distribution, 200A Main Breaker Included CSR2200N, 225A Buss Rating, BR Type Branch Breakers, OH/UG Service, NEMA 3R - Rainproof Enclosure, Surface Mount.
Eaton's Solar Power Centers feature industry-exclusive, factory-installed permanent markings, which help to ensure National Electrical Code (NEC) compliance and provide additional flexibility in PV sizing. The wide variety of configurations includes loadcenters and meters breakers, and becomes an all-in-one for both utility power and solar photovoltaic (PV) power. This all makes Eaton’s Solar Power Centers not just the most complete line of Balance of System products, but also makes possible quick and easy identification of product ratings and the location of the parallel energy source disconnect. A copper bussing rated up to 225A maximizes solar source up to 70A for standard units.
Also known as: 786685690261, MBE4040PV200BTS

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Circuits: 40
IP/NEMA Rating: NEMA 3R
Interrupt Rating AC: 22 kA
Amps: 200
Phase: 1
Jaws: 4
Circuits: 40
Interrupt Rating AC: 22 kA
Mounting: Surface
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

2 Overall
(1)
2/5
Todd Willburn - , on 12/13/2023
OH/UG meter main
Great service panel if your supply is underground but if it is overhead a special Eaton gutter will be needed and its a wait on getting one. Now that I received the gutter it has been build backwards. It has a right termination where a left termination is really needed. It can be altered to make it work but these two parts are definitely not designed to work together without modifications.