200A, Meter Center, BR Type, 22 kAIC, Semi-Flush

Item #: 786435
Cat #: MBED3042PV200BF
UPC: 786685690223
Sign In or Register to view pricing and more.
Documents & Guides
Solar Power Center Meter Breaker Type BR Solar-Ready 200A Copper Bus 225 Ampere Galvanized Steel Enclosure Underground 22 kAIC Flush Mounting Single-Phase 120/240V

Overview

Solar Power Center Meter Breaker Type BR Solar-Ready 200A Copper Bus 225 Ampere Galvanized Steel Enclosure Underground 22 kAIC Flush Mounting Single-Phase 120/240V
Also known as: 786685690223, MBED3042PV200BF, Ufer

Specifications

Amps: 200
Poles: 2
Family / Style: QO
Volts AC: 120/240
Mounting: Plug
Interrupt Rating AC: 22 kA
Amps: 200
Family / Style: QO
Mounting: Plug
Poles: 2
Volts AC: 120/240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)