Meter Main, 200A, 120/240VAC, 1PH, 4 Jaw, 20/40 Distribution, NEMA 3R
Item #:
521800
Cat #:
U224-MTBL
UPC:
782051701388
Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, 200 Amp, 120/240 Volt AC, 1-Phase, 4 Jaw, Ring Type, 20 Space,40 Circuit Distribution, 2-Pole Main Breaker, 10 kAIC, Test Block Bypass, NEMA 3R
Overview
Meter Main, 200 Amp, 120/240 Volt AC, 1-Phase, 4 Jaw, Ring Type, 20 Space,40 Circuit Distribution, 2-Pole Main Breaker, 10 kAIC, Test Block Bypass, NEMA 3R
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.
Also known as: 782051701388, U224-MTBL
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 4 |
Width: | 30 1/2 in |
Sockets: | 1 |
Circuits: | 40 |
Depth: | 7.240 in |
Height: | 31.5 in |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 10 kA |
Amps: | 200 |
Phase: | 1 |
Jaws: | 4 |
Sockets: | 1 |
Depth: | 7.240 in |
IP/NEMA Rating: | NEMA 3R |
Mounting: | Surface |
Volts AC: | 120/240 |
Width: | 30 1/2 in |
Circuits: | 40 |
Height: | 31.5 in |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)