100A, Meter Center, BR Type, 10 kAIC, Surface
Item #:
637940
Cat #:
U217-MTBL
UPC:
782051701340
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 208/120 & 240/120, Surface Mount, Top/Bottom Feed, NEMA 3R. Main Disconnect: (1) 100 Amp, 3-Pole 10 kAIC Breaker. 18/36 Distribution. Test Block Bypass.
Overview
100 Amp, 3-Phase, 7 Jaw, Ring-Type. 4-Wire, 208/120 & 240/120, Surface Mount, Top/Bottom Feed, NEMA 3R. Main Disconnect: (1) 100 Amp, 3-Pole 10 kAIC Breaker. 18/36 Distribution. Test Block Bypass.
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR- or CH-type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.
Also known as: 782051701340, U217-MTBL
Specifications
Width: | 25 in |
Phase: | 3 |
Circuits: | 36 |
Volts AC: | 120/208, 120/240 |
Amps: | 100 |
Mounting: | Surface |
Jaws: | 7 |
Depth: | 4 5/8 in |
Length: | 24 in |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 10 kA |
Width: | 25 in |
Circuits: | 36 |
Amps: | 100 |
Jaws: | 7 |
Length: | 24 in |
IP/NEMA Rating: | NEMA 3R |
Phase: | 3 |
Volts AC: | 120/208, 120/240 |
Mounting: | Surface |
Depth: | 4 5/8 in |
Sockets: | 1 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)