This product may not be available in all locations.
Meter Breaker, Main Breaker, 200A, 8/16, Surface, OH/UG, 4 Jaw, Feed Through Lugs
Item #:
109418
Cat #:
MB816B200BTS
UPC:
782114858615
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
Meter Breaker, BR Type, with Distribution, 200 Amp Main Breaker, 8 Space, 16 Circuits, Ringless Style, Overhead/Underground Service, Surface Mount, Aluminum Bus, Four-Jaws, 10 kAIC, Feed Through Lugs
Overview
Meter Breaker, BR Type, with Distribution, 200 Amp Main Breaker, 8 Space, 16 Circuits, Ringless Style, Overhead/Underground Service, Surface Mount, Aluminum Bus, Four-Jaws, 10 kAIC, Feed Through Lugs
A meter breaker is service entrance equipment that consists of a single meter socket and loadcenter (circuit breaker distribution section) or meter socket and main breaker combined in one enclosure. Sometimes called Combos, All-in-Ones, Meter Centers or Meter Mains, these units are increasing in popularity as the socket and loadcenter or main breaker are located in one location, thus providing the contractor with a labor and material savings when installing.
Also known as: 782114858615, MB816B200BTS, ringless
Specifications
Amps: | 200 |
Circuits: | 16 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Jaws: | 4 |
Length: | 36 in |
Width: | 15 in |
Sockets: | 1 |
Depth: | 5.500 in |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 10 kA |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 120/240 |
Length: | 36 in |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Circuits: | 16 |
Phase: | 1 |
Jaws: | 4 |
Width: | 15 in |
Depth: | 5.500 in |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)