Meter, Main Breaker, Load Center, 125A, 12/24, Ringless, CU Bus

Item #: 720565
Cat #: TSMB1212CSCU
UPC: 783164378696
Sign In or Register to view pricing and more.
Documents & Guides
Meter, Main Breaker, Load Center, 125 Amp, 12 Space / 24 Circuit, 4-Jaw, Lever Bypass, Ringless, CU Bus, NEMA 3R, Surface

Overview

Meter, Main Breaker, Load Center, 125 Amp, 12 Space / 24 Circuit, 4-Jaw, Lever Bypass, Ringless, CU Bus, NEMA 3R, Surface
Also known as: 783164378696, TSMB1212CSCU

Specifications

Amps: 125
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 24
IP/NEMA Rating: NEMA 3R
Amps: 125
Phase: 1
Circuits: 24
Mounting: Surface
Volts AC: 120/240
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)