This product may not be available in all locations.
Meter Main, 200A Breaker, 4 Jaw, 20/40, 120/240VAC, OH/UG Service
Item #:
720573
Cat #:
TSMR2020CSCU
UPC:
783164199406
Sign In or Register to view pricing and more.
Documents & Guides
Meter Main, 200 Amp Breaker, 4 Jaw, Ringless, Horn Bypass, 20 Space, 40 Circuit, 120/240 Volt AC, OH/UG Service, NEMA 3R, CU Bus
Overview
Meter Main, 200 Amp Breaker, 4 Jaw, Ringless, Horn Bypass, 20 Space, 40 Circuit, 120/240 Volt AC, OH/UG Service, NEMA 3R, CU Bus
Designed and manufactured for quality applications, these PowerMark Gold Meter Socket Load Centers are a superior solution to specific applications. Increased durability and reliability, maximum circuit layout flexibility and ease of installation add up to lower total installed cost.
Also known as: 783164199406, TSMR2020CSCU
Specifications
Amps: | 200 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 40 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Phase: | 1 |
Circuits: | 40 |
Mounting: | Surface |
Volts AC: | 120/240 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)