MSLC MB Rgls 200A 4/8 S UGOH MEG

Item #: 589055
Cat #: TSMR420CSFLFMG
UPC: 783164415131
Sign In or Register to view pricing and more.
Documents & Guides
PowerMark Gold Meter Socket Load Centers are an ideal option for residential applications. Additonally, PowerMark Gold Meter Socket Load Centers provide increased reliability and maximum circuit layout flexibility. All our PowerMark Gold Meter Socket Load Centers are built with high-quality materials for extended durability. Furthermore, their perfected design allows for an easy and fast installation. The TSMR420CFLFMG is a ringless, main breaker meter socket and features spaces for 4, 1" breakers, a 200A main ampere rating, Florida Meter Group Compatibility, a feed through lug, and an outdoor suitable, surface enclosure.

Overview

PowerMark Gold Meter Socket Load Centers are an ideal option for residential applications. Additonally, PowerMark Gold Meter Socket Load Centers provide increased reliability and maximum circuit layout flexibility. All our PowerMark Gold Meter Socket Load Centers are built with high-quality materials for extended durability. Furthermore, their perfected design allows for an easy and fast installation. The TSMR420CFLFMG is a ringless, main breaker meter socket and features spaces for 4, 1" breakers, a 200A main ampere rating, Florida Meter Group Compatibility, a feed through lug, and an outdoor suitable, surface enclosure.
Also known as: 783164415131, TSMR420CSFLFMG

Specifications

Amps: 200
Spaces: 4
Circuits: 8
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Circuits: 8
Phase: 1
Jaws: 4
IP/NEMA Rating: NEMA 3R
Spaces: 4
Mounting: Surface
Volts AC: 120/240
Sockets: 1

Customer Reviews

No reviews for this product
(0)