200A 4T RL SWY -KK 24174

Item #: 43925
Cat #: U3126-O-KK-BLG
UPC: 784572241749
Sign In or Register to view pricing and more.
4 TERM RNGLS PLAIN TOP HRN BYPS 7-8 IN BRL LCK GRD WITH BRKT PROV

Overview

4 TERM RNGLS PLAIN TOP HRN BYPS 7-8 IN BRL LCK GRD WITH BRKT PROV
Also known as: 784572241749, U3126-O-KK-BLG

Specifications

Amps: 200
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Phase: 1
Jaws: 4
Standards: California Proposition 65
Mounting: Surface
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)