This product may not be available in all locations.
All in one, Homeline, combination service entrance, ringless socket, 200A, surface
Item #:
396146
Cat #:
RC2040M200C
UPC:
785901193364
Sign In or Register to view pricing and more.
Documents & Guides
All in one, Homeline, combination service entrance, ringless socket, 200A, surface, 20 spaces, 40 circuits, 22kA SCCR, OH, UG, no bypass
Overview
All in one, Homeline, combination service entrance, ringless socket, 200A, surface, 20 spaces, 40 circuits, 22kA SCCR, OH, UG, no bypass
The Square D® Load Centers and Combination Service Entrance Devices, RC2040M200C, meets Federal Specification W-P-115c as Type 1, Class 2, are UL Listed, suitable only for use as service equipment, meets EUSERC standards .
Also known as: 785901193364, RC2040M200C
Specifications
Amps: | 200 |
Poles: | 2 |
Mounting: | Surface |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 40 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 200 |
Mounting: | Surface |
Volts AC: | 120/240 |
Standards: | California Proposition 65 |
Poles: | 2 |
Phase: | 1 |
Circuits: | 40 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)