This product may not be available in all locations.
All In One, Homeline, CSED, Ringed Socket, 225A, Semi Flush, 30/42, 22kA, No Bypass
Item #:
827124
Cat #:
SC3042M225PF
UPC:
785901109549
Sign In or Register to view pricing and more.
All In One, Homeline, CSED, Ringed Socket, 225 Amp, Semi Flush Mounting, 30 Spaces / 42 Circuits, 22kA SCCR, No Bypass, Solar Ready
Overview
All In One, Homeline, CSED, Ringed Socket, 225 Amp, Semi Flush Mounting, 30 Spaces / 42 Circuits, 22kA SCCR, No Bypass, Solar Ready
The Square D® Homeline® Load Centers and Homeline Solar Ready PoN CSEDs, SC3042M225PF, provides metered service and a main circuit breaker and 16 full branch spaces up to 24 circuits using tandems. All-In-Ones are UL Listed, suitable only for use as service equipment. This device meets EUSERC standarts, Federal Specification W-P-115c as Type 1, Class 2.Suitable for OH service with addition of tunnel kit (SCTKP20).
Also known as: 785901109549, SC3042M225PF
Specifications
Mounting: | Semi-Flush |
Phase: | 1 |
Volts AC: | 120/240 |
Circuits: | 42 |
Jaws: | 4 |
Amps: | 225 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Interrupt Rating AC: | 10 kA |
Mounting: | Semi-Flush |
Volts AC: | 120/240 |
Jaws: | 4 |
Standards: | California Proposition 65 |
Interrupt Rating AC: | 10 kA |
Phase: | 1 |
Circuits: | 42 |
Amps: | 225 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)