Meter Breaker EUSERC

Item #: 515161
Cat #: MBED3042B200BF
UPC: 782116149711
Sign In or Register to view pricing and more.
Documents & Guides
Eaton Meter Breaker EUSERC Type BR , 7 in deep design, BW2200 main breaker, 200A, 120/240V, Ring, 30 spaces, 42 circuits, 10 kAIC, Semi-flush/stucco mounting, Aluminum bus, UG feed, Four-jaws, 1 socket, #6-2/0 AWG line, #6-2/0 AWG ground

Overview

Eaton Meter Breaker EUSERC Type BR , 7 in deep design, BW2200 main breaker, 200A, 120/240V, Ring, 30 spaces, 42 circuits, 10 kAIC, Semi-flush/stucco mounting, Aluminum bus, UG feed, Four-jaws, 1 socket, #6-2/0 AWG line, #6-2/0 AWG ground
Eaton's Residential Meter Breakers save time and cost by providing contractors with all-in-one service entrance equipment. They allow for quick, flexible, simple installation, and can be used with BR type branch circuit breaker styles. Constructed to be a self-contained durable enclosure and meet the latest NEC wire bending space requirements, they are particularly useful for residential metering in areas where utilities are deregulated, and the electrical contractor has to supply watt-hour meter sockets.
Also known as: 782116149711, MBED3042B200BF

Specifications

Amps: 200
Spaces: 30
Mounting: Surface
Phase: 1
Volts AC: 120/240
Circuits: 42
Jaws: 4
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Jaws: 4
IP/NEMA Rating: NEMA 3R
Spaces: 30
Phase: 1
Circuits: 42
Sockets: 1

Customer Reviews

No reviews for this product
(0)