Meter mains, QO, CSED, ringed socket, 200A, surface mount, no bypass

Item #: 514760
Cat #: C2M200S
UPC: 785901291770
Sign In or Register to view pricing and more.
Meter mains, QO, CSED, ringed socket, 200A, surface mount, no bypass

Overview

Meter mains, QO, CSED, ringed socket, 200A, surface mount, no bypass
Square D™ Meter Mains are single phase power distribution panels used in residential applications where local codes require service disconnects to be located outside the dwelling. The meter socket supports a standard utility meter and a main disconnect breaker which provides a time and space saving solution for contractors and installers. Meter mains are surface mount with provisions. This is for the field installation of the service disconnect(s) that feed devices downstream. Interior subfeed load centers are typically used with these. This CSED is a QO ring type, class 320 socket with no bypass, and underground feed. With a current rating of 200A, this product has a short circuit current rating of 22kA. This unit is supplied with a factory installed QOM2-VH main breaker. Main lug interior option is also available. Devices meet the Electric Utility Service Equipment Requirements Committee (EUSERC) standards, Federal Specifications W-P-115C for government housing.
Also known as: 785901291770, C2M200S

Specifications

Amps: 200
Poles: 2
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 4
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200
Mounting: Surface
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R
Poles: 2
Phase: 1
Jaws: 4
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)