Meter Main, 4 Jaw, 1PH, 200A, 120/240VAC, 2P, No Distribution

Item #: 397942
Cat #: CM200S
UPC: 785901291763
Sign In or Register to view pricing and more.
Meter Main, 4 Jaw, 1-Phase, 200 Amp, 120/240 Volt AC, 2-Pole, No Distribution, Ring Type, Surface

Overview

Meter Main, 4 Jaw, 1-Phase, 200 Amp, 120/240 Volt AC, 2-Pole, No Distribution, Ring Type, Surface
Also known as: 785901291763, CM200S

Specifications

Mounting: Surface
Phase: 1
Amps: 20
Volts AC: 120/240
Jaws: 4
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Amps: 20
Jaws: 4
Standards: California Proposition 65
Phase: 1
Volts AC: 120/240
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)