Meter Mains - Without Distribution
116 Found
Square D
Meter Main, 4 Jaw, 1PH, 200A, 120/240VAC, 2P, No Distribution
Item #: 397942
CAT #: CM200S
UPC: 785901291763
Sign In or Register to view pricing and more.
Eaton
Meter Breaker EUSERC
Item #: 515161
CAT #: MBED3042B200BF
UPC: 782116149711
Sign In or Register to view pricing and more.
Eaton
Meter Breaker, Type BR, 225A, 120/240VAC, 30/42, Semi-Flush/Stucco, 1 Socket
Item #: 821269
CAT #: MBED3042B225BF
UPC: 782116149728
Sign In or Register to view pricing and more.
Square D
Meter Mains, QO, CSED, Ringless Socket, 400A, Surface Mount, Class 320 with Lever Bypass
Item #: 385012
CAT #: QUM400CL
UPC: 785901611509
Sign In or Register to view pricing and more.
Siemens
Meter Base, 200A, 1PH, 4 Jaw, UG Service, Right Hand Bus, Ringless
Item #: 112099
CAT #: UAS817-PPGP
UPC: 783643238145
Sign In or Register to view pricing and more.
ABB
Meter Mod III, Main Switch Module, Fusible, 400A, 1PH, 120/240VAC
Item #: 633867
CAT #: TMPFB4R
UPC: 783164204230
Sign In or Register to view pricing and more.
Eaton
MB BR 200A provision btmtop feed SM
Item #: 535422
CAT #: MBP200BTSD
UPC: 782114887707
Sign In or Register to view pricing and more.
ABB
Meter Mod III, Main Switch Module, Fusible, 600A, 1PH, 120/240VAC
Item #: 720330
CAT #: TMPFB6R
UPC: 783164204247
Sign In or Register to view pricing and more.
Eaton
Meter Breaker EUSERC
Item #: 437552
CAT #: CMBB200BTS
UPC: 782114872505
Sign In or Register to view pricing and more.
Eaton
ETN MB48B200BTSG 1 in Type BR Non-E
Item #: 294337
CAT #: MB48B200BTSG
UPC: 786685255552
Sign In or Register to view pricing and more.
Eaton
ETN MBB150BTS 1 in Type BR Non-EUSE
Item #: 535167
CAT #: MBB150BTS
UPC: 782116073252
Sign In or Register to view pricing and more.
Milbank
Meter Main Pedestal, Cold Sequence, 200A, 240VAC, 4 Jaw, Ringless
Item #: 518668
CAT #: U5949-O-5T9-CDOT
UPC: 784572652927
Sign In or Register to view pricing and more.
Siemens
135A 4J RGLS 1POS NO
Item #: 170731
CAT #: UAT111-0G
UPC: 783643180680
Sign In or Register to view pricing and more.
Eaton
ETN CMBB150BTS 3/4 in Type CH Non-E
Item #: 501119
CAT #: CMBB150BTS
UPC: 782113601809
Sign In or Register to view pricing and more.
Eaton B-Line
200 Amp/10K AIC/240 Volt Self-Contained Meter-Main, Ring Type
Item #: 514869
CAT #: U224-MTB
UPC: 782051591255
Sign In or Register to view pricing and more.
Eaton B-Line
Meter Mains, No Distribution, 200A, 120/240VAC, 4 Jaw, 1PH, 10kAIC
Item #: 519306
CAT #: 2M2R
UPC: 782051570007
Sign In or Register to view pricing and more.
Square D
Meter Main, 4 Jaw, 1PH, 200A, 120/240VAC, 2P, No Distribution
Meter Main, 4 Jaw, 1-Phase, 200 Amp, 120/240 Volt AC, 2-Pole, No Distribution, Ring Type, Surface
Item #: 397942
CAT #: CM200S
UPC: 785901291763
Category:
Meter Mains - Without Distribution
Sign In or Register to view pricing and more.
Eaton
Meter Breaker EUSERC
Eaton Meter Breaker EUSERC Type BR , 7 in deep design, BW2200 main breaker, 200A, 120/240V, Ring, 30 spaces, 42 circuits, 10 kAIC, Semi-flush/stucco mounting, Aluminum bus, UG feed, Four-jaws, 1 socket, #6-2/0 AWG line, #6-2/0 AWG ground
Item #: 515161
CAT #: MBED3042B200BF
UPC: 782116149711
Category:
Meter Mains - Without Distribution
Sign In or Register to view pricing and more.
Eaton
Meter Breaker, Type BR, 225A, 120/240VAC, 30/42, Semi-Flush/Stucco, 1 Socket
Meter Breaker EUSERC Type BR , 7 in deep design, BW2225 main breaker, 225A, 120/240V, Ring, 30 spaces, 42 circuits, 10 kAIC, Semi-flush/stucco mounting, Aluminum bus, UG feed, Four-jaws, 1 socket, #6-2/0 AWG line, #6-2/0 AWG ground
Item #: 821269
CAT #: MBED3042B225BF
UPC: 782116149728
Category:
Meter Mains - Without Distribution
Sign In or Register to view pricing and more.
Square D
Meter Mains, QO, CSED, Ringless Socket, 400A, Surface Mount, Class 320 with Lever Bypass
Meter Main Underground Feed, 400 Amp, Lever Bypass, LJL,1-Phase, 120/240 Volt AC,NEMA 3R, QO, Service Equipment, UL Listed, Class 320, Ringless, Surface-Semi-Flush with Field Installed Flange Kit
Item #: 385012
CAT #: QUM400CL
UPC: 785901611509
Category:
Meter Mains - Without Distribution
Sign In or Register to view pricing and more.
Siemens
Meter Base, 200A, 1PH, 4 Jaw, UG Service, Right Hand Bus, Ringless
Meter Base, 200 Amp, 1-Phase, 4 Jaw, UG Service, Right Hand Bus, Ringless
Item #: 112099
CAT #: UAS817-PPGP
UPC: 783643238145
Category:
Meter Mains - Without Distribution
Sign In or Register to view pricing and more.
ABB
Meter Mod III, Main Switch Module, Fusible, 400A, 1PH, 120/240VAC
Meter Mod III, Main Switch Module, Fusible, T Fuse, 400 Amp, 1-Phase, 120/240 Volt AC, Tenant, 208/120 Volt AC, Main, 100kAIC, Bottom Feed
Item #: 633867
CAT #: TMPFB4R
UPC: 783164204230
Category:
Meter Mains - Without Distribution
Sign In or Register to view pricing and more.
Eaton
MB BR 200A provision btmtop feed SM
Eaton resi meter breaker, Meter mains, 200A, C, Al, NEMA 3R, Bottom and top, #6-350 kcm#6-350 kcmProvisions, Surface mounting, Five-jaw, 1, Single-phase, Ringless, 120/240 Vac, Horn bypass
Item #: 535422
CAT #: MBP200BTSD
UPC: 782114887707
Category:
Meter Mains - Without Distribution
Sign In or Register to view pricing and more.
ABB
Meter Mod III, Main Switch Module, Fusible, 600A, 1PH, 120/240VAC
Meter Mod III, Main Switch Module, Fusible, T Fuse, 600 Amp, 1-Phase, 120/240 Volt AC, Tenant, 208/120 Volt AC, Main, 100kAIC, Bottom Feed
Item #: 720330
CAT #: TMPFB6R
UPC: 783164204247
Category:
Meter Mains - Without Distribution
Sign In or Register to view pricing and more.
Eaton
Meter Breaker EUSERC
EatonÆs CMBB Residential Meter Breaker Type CH Non-EUSERC, Meter mains Type, 200A, Single-phase, 120/240V, Ring, 10 kAIC, Surface mounting, NEMA 3R enclosure, Box size A, Aluminum bus, Overhead/underground feed, Four-jaws, 1 socket
Item #: 437552
CAT #: CMBB200BTS
UPC: 782114872505
Category:
Meter Mains - Without Distribution
Made in USA
Sign In or Register to view pricing and more.
Eaton
ETN MB48B200BTSG 1 in Type BR Non-E
C-H MB48B200BTSG 1 IN TYPE BR
Item #: 294337
CAT #: MB48B200BTSG
UPC: 786685255552
Category:
Meter Mains - Without Distribution
Made in USA
Sign In or Register to view pricing and more.
Eaton
ETN MBB150BTS 1 in Type BR Non-EUSE
C-H MBB150BTS 1 IN TYPE BR NO
Item #: 535167
CAT #: MBB150BTS
UPC: 782116073252
Category:
Meter Mains - Without Distribution
Made in USA
Sign In or Register to view pricing and more.
Milbank
Meter Main Pedestal, Cold Sequence, 200A, 240VAC, 4 Jaw, Ringless
Meter Main Pedestal, Cold Sequence, Main Breaker, 200 Amp, 240 Volt AC, 4 Jaw, Ringless, Lever Bypass, UG Service,
Item #: 518668
CAT #: U5949-O-5T9-CDOT
UPC: 784572652927
Category:
Meter Mains - Without Distribution
Sign In or Register to view pricing and more.
Siemens
135A 4J RGLS 1POS NO
ITE UAT111-0G 135A 4J RGLS 1POS NO
Item #: 170731
CAT #: UAT111-0G
UPC: 783643180680
Category:
Meter Mains - Without Distribution
Sign In or Register to view pricing and more.
Eaton
ETN CMBB150BTS 3/4 in Type CH Non-E
C-H CMBB150BTS 3/4 IN TYPE CH
Item #: 501119
CAT #: CMBB150BTS
UPC: 782113601809
Category:
Meter Mains - Without Distribution
Made in USA
Sign In or Register to view pricing and more.
Eaton B-Line
200 Amp/10K AIC/240 Volt Self-Contained Meter-Main, Ring Type
Eaton B-Line series meter breakers, 200 A, Test Block Bypass, Ring Type, 3R, ANSI 61 gray painted, #14 AWG-2/0 AWG, #14 AWG-1/0 AWG, Galvanized steel, Surface mount, 4 jaws, 1 position, 1Ø/3W, Overhead and underground feed, Requires hub closure plate #0015417 (Purchased separately) to be NEMA 3R
Item #: 514869
CAT #: U224-MTB
UPC: 782051591255
Category:
Meter Mains - Without Distribution
Made in USA
Sign In or Register to view pricing and more.
Eaton B-Line
Meter Mains, No Distribution, 200A, 120/240VAC, 4 Jaw, 1PH, 10kAIC
Meter Mains, No Distribution, 200 Amp, 120/240 Volt AC, 4 Jaw, 1-Phase, No Bypass, 2-Pole Main Breaker, 10 kAIC, Overhead
Item #: 519306
CAT #: 2M2R
UPC: 782051570007
Category:
Meter Mains - Without Distribution
Made in USA
Sign In or Register to view pricing and more.