Meter Socket, 320A, OH/UG, 4-Jaw, 1PH, Lever Bypass, 3-Wire, Ringless, 600VAC

Item #: 325445
Cat #: 1008837CH
UPC: 782116158867
Sign In or Register to view pricing and more.
Documents & Guides
Meter Socket, Commercial, 320 Amp, OH/UG, 5 x 5 Inch Hub Opening, 3/8 Inch Stud, 4 - Jaw, 1-Phase, Lever Bypass, Ground Connector (#14 - 2 Cu), Triplex, 3-Wire, Ringless, 600 Volt AC

Overview

Meter Socket, Commercial, 320 Amp, OH/UG, 5 x 5 Inch Hub Opening, 3/8 Inch Stud, 4 - Jaw, 1-Phase, Lever Bypass, Ground Connector (#14 - 2 Cu), Triplex, 3-Wire, Ringless, 600 Volt AC
All Eaton sockets are rated 600 Vac maximum and either 100, 200 or 320 A continuous. All have a minimum short-circuit rating of 10,000 rms symmetrical amperes. All single meter sockets are UL labeled and are supplied in surface mounted outdoor enclosures. Confirm local utility acceptance prior to order entry.
Also known as: 782116158867, 1008837CH

Specifications

Amps: 320
Phase: 1
Jaws: 4
Volts AC: 600
Sockets: 1
IP/NEMA Rating: NEMA 3R
Amps: 320
Jaws: 4
Sockets: 1
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)