320A 5T RL STUD HD

Item #: 269648
Cat #: U1079-R-5T9
UPC: 784572244948
Sign In or Register to view pricing and more.
MLB U1079-R-5T9 320A 5T RL STUD HD

Overview

MLB U1079-R-5T9 320A 5T RL STUD HD
Also known as: 784572244948, U1079-R-5T9

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Standards: California Proposition 65
Amps: 320
Phase: 1
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)