Meter Socket, 150-200A, 1PH, Ringless, OH Only, 5 Jaw, Horn Bypass

Item #: 517680
Cat #: U9101-RL-TG-KK
UPC: 784572290426
Sign In or Register to view pricing and more.
Meter Socket, 150 - 200 Amp, 1-Phase, Ringless, OH Only, 5 Jaw, Horn Bypass, NEMA 3R, Surface Mount

Overview

Meter Socket, 150 - 200 Amp, 1-Phase, Ringless, OH Only, 5 Jaw, Horn Bypass, NEMA 3R, Surface Mount
As a market leader in electrical metering equipment, Milbank has set the standard for quality since 1927. Hundreds of configurations are available, including many sizes, knockout configurations, terminal configurations, bypass options, hubs, locks and connectors. Milbank has the socket you need with thousands of active products to meet your utility’s requirements.
Also known as: 784572290426, U9101-RL-TG-KK

Specifications

Amps: 200, 150
Mounting: Surface
Phase: 1
Jaws: 5
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 200, 150
Phase: 1
Volts AC: 600
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Jaws: 5
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)