Meter Base, 320A, 7 Jaw, 600VAC, Ringless, Lever Bypass, OH/UG
Item #:
300669
Cat #:
UAP4342-R-K7-K6
UPC:
784572591950
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, 320 Amp, 7 Jaw, 600 , 3-Phase, Ringless, Lever Bypass, OH/UG Service, Single Lugs Line Side, Double Lugs Load Side, NEMA 3R
Overview
Meter Base, 320 Amp, 7 Jaw, 600 , 3-Phase, Ringless, Lever Bypass, OH/UG Service, Single Lugs Line Side, Double Lugs Load Side, NEMA 3R
Also known as: 784572591950, UAP4342-R-K7-K6
Specifications
Amps: | 320 |
Phase: | 3 |
Mounting: | Surface |
Jaws: | 7 |
Volts AC: | 600 |
Sockets: | 1 |
Standards: | California Proposition 65 |
IP/NEMA Rating: | NEMA 3R |
Amps: | 320 |
Mounting: | Surface |
Volts AC: | 600 |
Standards: | California Proposition 65 |
Phase: | 3 |
Jaws: | 7 |
Sockets: | 1 |
IP/NEMA Rating: | NEMA 3R |
Customer Reviews
No reviews for this product
(0)