Meter Base, 320A, 5 Jaw, 600VAC, Ringless, Lever Bypass, OH/UG

Item #: 300719
Cat #: UAP4362-R-K3-K2
UPC: 784572591967
Sign In or Register to view pricing and more.
Meter Base, 320 Amp, 5 Jaw, 600 , 1-Phase, Ringless, Lever Bypass, OH/UG Service, Single Lugs Line Side, Double Lugs Load Side, NEMA 3R

Overview

Meter Base, 320 Amp, 5 Jaw, 600 , 1-Phase, Ringless, Lever Bypass, OH/UG Service, Single Lugs Line Side, Double Lugs Load Side, NEMA 3R
Also known as: 784572591967, UAP4362-R-K3-K2

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Jaws: 5
Volts AC: 600
Sockets: 1
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R
Amps: 320
Phase: 1
Volts AC: 600
Standards: California Proposition 65
Mounting: Surface
Jaws: 5
Sockets: 1
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)