Meter Base, Talon, 320A, 5 Jaw, Ringless, Lever Bypass, OH/UG, Al. Enclosure, NEMA 3R

Item #: 331851
Cat #: 41105-02FL
UPC: 783643515260
Sign In or Register to view pricing and more.
Documents & Guides
Meter Base, Talon, 320 Amp, 5 Jaw, Ringless, Lever Bypass, OH/UG, Aluminum Enclosure, NEMA 3R

Overview

Meter Base, Talon, 320 Amp, 5 Jaw, Ringless, Lever Bypass, OH/UG, Aluminum Enclosure, NEMA 3R
Talon has been the standard for quality and innovation for meter mounting equipment for over half a century. The basic design of our sockets has not changed since inception, making Talon a solid, time-proven design. The residential socket line continues to grow daily as we continuously add or update our products for an ever-changing market.
Also known as: 783643515260, 41105-02FL

Specifications

Amps: 320
Mounting: Surface
Phase: 1
Volts AC: 120/240
Jaws: 5
Material: Aluminum
IP/NEMA Rating: NEMA 3R
Amps: 320
Phase: 1
Jaws: 5
IP/NEMA Rating: NEMA 3R
Mounting: Surface
Volts AC: 120/240
Material: Aluminum

Customer Reviews

No reviews for this product
(0)